
Besa Tao 10 Pendant, Cherry, Black Finish, 1x 100W MAX E26 Base
Mfr # 1JT-1512CH-BK
Zoro # G215613788
product price: $333.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
100W
Material
Brass/Steel
Voltage
120V
Dimmable
Yes
Glass Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-1512CH-BK
Zoro #
G215613788
UPC #
767893289270
Country of Origin
Turkey
Dimensions
Height
10.75 in
Shade Diameter
5.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Fixture Wattage
100W
Material
Brass/Steel
Voltage
120V
Dimmable
Yes
Glass Color
Beige
Finish
Cherry
Number of Lights
1
Damp/Wet Rating
Damp
Style
Contemporary
Shade Material
Glass
Item
Pendant
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
UL or ETL Listing
UL
Description
The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.