Besa Tao 10 Pendant, Cherry, Black Finish, 1x 75W MAX E26 Base

  • Mfr # 1KX-1512CH-BK

  • Zoro # G515613785


product price: $432.00
/ea
Free Shipping & Returns

Key Features

Height
10.75 in
Style
Contemporary
Fixture Wattage
75W
Shade Material
Glass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-1512CH-BK
Zoro #
G515613785
UPC #
767893294915
Country of Origin
Turkey

Dimensions

Height
10.75 in
Shade Diameter
5.125 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Style
Contemporary
Fixture Wattage
75W
Shade Material
Glass
Voltage
120V
Number of Lights
1
Finish
Cherry
Glass Color
Beige
Item
Pendant
Damp/Wet Rating
Damp
Material
Brass/Steel
Dimmable
Yes
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
UL or ETL Listing
UL

Description

The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.