Besa Tao 10 Pendant, Cherry, Black Finish, 1x 9W LED

  • Mfr # 1JT-1512CH-LED-BK
  • Zoro # G515613839
product price: 
$
382.50
/ea
Free Shipping & Returns

Key Features

Height
10.75 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-1512CH-LED-BK
Zoro #
G515613839
UPC #
767893289287
Country of Origin
Türkiye

Dimensions

Height
10.75 in
Shade Diameter
5.125 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Cherry
Glass Color
Beige
CRI
90+
Rated Life
30,000 hr
Dimmable
Yes
Color Temperature
3000 K
Damp/Wet Rating
Damp
Lamp Included
Yes
Fixture Wattage
9W
Lighting Technology
LED
Material
Brass/Steel
Lumens
800
Fixture Socket Type
GU24
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Fixture Finish
Black

Description

The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews