Besa Tao 10 Pendant, Cherry, Black Finish, 1x 9W LED

  • Mfr # 1KX-1512CH-LED-BK

  • Zoro # G315613763


product price:  $481.50
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Lumens
800
Material
Brass/Steel
Number of Lights
1
Height
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-1512CH-LED-BK
Zoro #
G315613763
UPC #
767893294922
Country of Origin
Turkey

Dimensions

Height
10.75 in
Shade Diameter
5.125 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Damp/Wet Rating
Damp
Lumens
800
Material
Brass/Steel
Number of Lights
1
Item
Pendant
Fixture Wattage
9W
Voltage
120V
Style
Contemporary
Color Temperature
3000K
Lighting Technology
LED
Dimmable
Yes
Shade Material
Glass
Glass Color
Beige
Lamp Included
Yes
CRI
90+
Finish
Cherry
Rated Life
30000
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Socket Type
GU24
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19

Description

The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.