Besa Tao 10 Pendant, Oak, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1JT-1512OK-BK

  • Zoro # G915613750


product price:  $333.00
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Height
10.75 in
Glass Color
Beige
Finish
Oak
Fixture Wattage
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-1512OK-BK
Zoro #
G915613750
UPC #
767893289317
Country of Origin
Turkey

Dimensions

Height
10.75 in
Shade Diameter
5.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Style
Contemporary
Glass Color
Beige
Finish
Oak
Fixture Wattage
100W
Material
Brass/Steel
Item
Pendant
Number of Lights
1
Voltage
120V
Damp/Wet Rating
Damp
Shade Material
Glass
Dimmable
Yes
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Finish
Black
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)

Description

The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Oak glass is a soft off-white cased glass that is handcrafted with spiraling strokes of light brown, emphasizing the subtle brush pattern. The wood-toned rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.