Besa Tao 10 Pendant, Oak, Black Finish, 1x 75W MAX E26 Base
- Mfr # 1KX-1512OK-BK
- Zoro # G515613754
product price:Â
$
432.00
/ea
Free Shipping & Returns
Key Features
Height
10.75 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1KX-1512OK-BK
- Zoro #
- G515613754
- UPC #
- 767893294953
- Country of Origin
- Türkiye
Dimensions
- Height
- 10.75 in
- Shade Diameter
- 5.125 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 2.5 in
Details
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Oak
- Glass Color
- Beige
- Dimmable
- Yes
- Damp/Wet Rating
- Damp
- Material
- Brass/Steel
- Fixture Wattage
- 75W
- Bulb Shape
- A19
- Fixture Finish
- Black
- cUL or cETL Listing
- cUL
- Pendant Maximum Drop (In Inches)
- 120 in
- UL or ETL Listing
- UL
- Fixture Socket Type
- Medium base (E26)
Description
The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Oak glass is a soft off-white cased glass that is handcrafted with spiraling strokes of light brown, emphasizing the subtle brush pattern. The wood-toned rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.