Besa Tao 10 Pendant, Oak, Black Finish, 1x 9W LED

  • Mfr # 1JT-1512OK-LED-BK

  • Zoro # G115613727


product price:  $382.50
/ea
Free Shipping & Returns

Key Features

Height
10.75 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1JT-1512OK-LED-BK
Zoro #
G115613727
UPC #
767893289324
Country of Origin
Türkiye

Dimensions

Height
10.75 in
Shade Diameter
5.125 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Oak
Glass Color
Beige
Lamp Included
Yes
Material
Brass/Steel
Rated Life
30000
Lumens
800
Fixture Wattage
9W
Damp/Wet Rating
Damp
CRI
90+
Color Temperature
3000K
Lighting Technology
LED
Dimmable
Yes
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Finish
Black
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24

Description

The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Oak glass is a soft off-white cased glass that is handcrafted with spiraling strokes of light brown, emphasizing the subtle brush pattern. The wood-toned rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.