
Besa Tao 10 Pendant, Opal Matte, Black Finish, 1x 100W MAX E26 Base
Mfr # 1JT-151207-BK
Zoro # G815613775
product price:Â $333.00
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Shade Material
Glass
Dimmable
Yes
Style
Contemporary
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-151207-BK
Zoro #
G815613775
UPC #
767893289256
Country of Origin
China
Dimensions
Shade Diameter
5.125 in
Height
10.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Material
Brass/Steel
Shade Material
Glass
Dimmable
Yes
Style
Contemporary
Damp/Wet Rating
Damp
Item
Pendant
Fixture Wattage
100W
Voltage
120V
Glass Color
White
Finish
Opal Matte
Number of Lights
1
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Description
The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.