Besa Tao 10 Pendant, Opal Matte, Black Finish, 1x 9W LED

  • Mfr # 1KX-151207-LED-BK

  • Zoro # G815614987


product price:  $481.50
/ea
Free Shipping & Returns

Key Features

Height
10.75 in
Fixture Wattage
9W
Color Temperature
3000K
Shade Material
Glass
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-151207-LED-BK
Zoro #
G815614987
UPC #
767893294908
Country of Origin
China

Dimensions

Height
10.75 in
Shade Diameter
5.125 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Fixture Wattage
9W
Item
Pendant
Color Temperature
3000K
Shade Material
Glass
Style
Contemporary
Lighting Technology
LED
Lumens
800
Finish
Opal Matte
CRI
90+
Dimmable
Yes
Number of Lights
1
Rated Life
30000
Material
Brass/Steel
Lamp Included
Yes
Damp/Wet Rating
Damp
Glass Color
White
Voltage
120V
UL or ETL Listing
UL
Fixture Finish
Black
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19

Description

The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.