
Besa Tao 10 Pendant, Titan, Black Finish, 1x 75W MAX E26 Base
Mfr # 1KX-1512TN-BK
Zoro # G915613729
product price:Â $432.00
/ea
Free Shipping & Returns
Key Features
Finish
Titan
Fixture Wattage
75W
Voltage
120V
Glass Color
Gray
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KX-1512TN-BK
Zoro #
G915613729
UPC #
767893294977
Country of Origin
Turkey
Dimensions
Height
10.75 in
Shade Diameter
5.125 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Finish
Titan
Fixture Wattage
75W
Voltage
120V
Glass Color
Gray
Dimmable
Yes
Style
Contemporary
Material
Brass/Steel
Shade Material
Glass
Item
Pendant
Damp/Wet Rating
Damp
Number of Lights
1
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Bulb Shape
A19
UL or ETL Listing
UL
Description
The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Titan glass is a soft off-white cased glass that is handcrafted with spiraling strokes of silver, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.