
Besa Tao 10 Stem Pendant, Chalk, Black Finish, 1x 100W MAX E26 Base
Mfr # 1TT-1512KR-BK
Zoro # G015614268
product price: $959.99
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Number of Lights
1
Finish
Chalk
Height
10.75 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-1512KR-BK
Zoro #
G015614268
UPC #
767893297367
Country of Origin
Turkey
Dimensions
Height
10.75 in
Shade Diameter
5.125 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Material
Brass/Steel
Number of Lights
1
Finish
Chalk
Dimmable
Yes
Damp/Wet Rating
Damp
Shade Material
Glass
Glass Color
White
Fixture Wattage
100W
Style
Contemporary
Voltage
120V
Item
Pendant
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Finish
Black
Description
The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Chalk glass is a soft white opal cased glass that is handcrafted with spiraling strokes of off-white color, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.