Besa Tao 10 Stem Pendant, Chalk, Black Finish, 1x 9W LED

  • Mfr # 1TT-1512KR-LED-BK

  • Zoro # G315614173


product price:  $1,016.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Finish
Chalk
Color Temperature
3000K
CRI
90+
Height
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-1512KR-LED-BK
Zoro #
G315614173
UPC #
767893297374
Country of Origin
Türkiye

Dimensions

Height
10.75 in
Shade Diameter
5.125 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Finish
Chalk
Color Temperature
3000K
CRI
90+
Damp/Wet Rating
Damp
Shade Material
Glass
Style
Contemporary
Dimmable
Yes
Item
Pendant
Fixture Wattage
9W
Number of Lights
1
Lumens
800
Glass Color
White
Material
Brass/Steel
Lamp Included
Yes
Lighting Technology
LED
Rated Life
30000
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
UL or ETL Listing
UL
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in

Description

The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Chalk glass is a soft white opal cased glass that is handcrafted with spiraling strokes of off-white color, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.