Besa Tao 10 Stem Pendant, Cherry, Black Finish, 1x 9W LED

  • Mfr # 1TT-1512CH-LED-BK

  • Zoro # G715614285


product price:  $822.99
/ea
Free Shipping & Returns

Key Features

Finish
Cherry
Voltage
120V
Lumens
800
Lighting Technology
LED
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-1512CH-LED-BK
Zoro #
G715614285
UPC #
767893297350
Country of Origin
Turkey

Dimensions

Shade Diameter
5.125 in
Height
10.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Finish
Cherry
Voltage
120V
Lumens
800
Lighting Technology
LED
Number of Lights
1
Material
Brass/Steel
Item
Pendant
Dimmable
Yes
Damp/Wet Rating
Damp
Style
Contemporary
Glass Color
Beige
Lamp Included
Yes
Shade Material
Glass
Fixture Wattage
9W
Color Temperature
3000K
CRI
90+
Rated Life
30000
Fixture Finish
Black
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24
cUL or cETL Listing
cUL

Description

The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.