
Besa Tao 10 Stem Pendant, Oak, Black Finish, 1x 100W MAX E26 Base
Mfr # 1TT-1512OK-BK
Zoro # G915614160
product price:Â $959.99
/ea
Free Shipping & Returns
Key Features
Finish
Oak
Glass Color
Beige
Dimmable
Yes
Fixture Wattage
100W
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-1512OK-BK
Zoro #
G915614160
UPC #
767893297381
Country of Origin
Turkey
Dimensions
Shade Diameter
5.125 in
Height
10.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Finish
Oak
Glass Color
Beige
Dimmable
Yes
Fixture Wattage
100W
Shade Material
Glass
Item
Pendant
Voltage
120V
Damp/Wet Rating
Damp
Material
Brass/Steel
Number of Lights
1
Style
Contemporary
UL or ETL Listing
UL
Fixture Finish
Black
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Description
The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Oak glass is a soft off-white cased glass that is handcrafted with spiraling strokes of light brown, emphasizing the subtle brush pattern. The wood-toned rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.