Besa Tao 10 Stem Pendant, Oak, Black Finish, 1x 9W LED

  • Mfr # 1TT-1512OK-LED-BK

  • Zoro # G615614149


product price:  $1,016.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Rated Life
30000
Glass Color
Beige
Lumens
800
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-1512OK-LED-BK
Zoro #
G615614149
UPC #
767893297398
Country of Origin
Türkiye

Dimensions

Shade Diameter
5.125 in
Height
10.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lighting Technology
LED
Rated Life
30000
Glass Color
Beige
Lumens
800
Item
Pendant
Color Temperature
3000K
CRI
90+
Shade Material
Glass
Fixture Wattage
9W
Voltage
120V
Finish
Oak
Number of Lights
1
Material
Brass/Steel
Lamp Included
Yes
Dimmable
Yes
Style
Contemporary
Damp/Wet Rating
Damp
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Fixture Finish
Black
Fixture Socket Type
GU24
UL or ETL Listing
UL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in

Description

The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Oak glass is a soft off-white cased glass that is handcrafted with spiraling strokes of light brown, emphasizing the subtle brush pattern. The wood-toned rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.