Besa Tao 10 Stem Pendant, Opal Matte, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1TT-151207-BK

  • Zoro # G515614331


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Fixture Wattage
100W
Damp/Wet Rating
Damp
Shade Material
Glass
Shade Diameter
5.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-151207-BK
Zoro #
G515614331
UPC #
767893297329
Country of Origin
China

Dimensions

Shade Diameter
5.125 in
Height
10.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Number of Lights
1
Item
Pendant
Fixture Wattage
100W
Damp/Wet Rating
Damp
Shade Material
Glass
Voltage
120V
Finish
Opal Matte
Glass Color
White
Style
Contemporary
Dimmable
Yes
Material
Brass/Steel
Fixture Finish
Black
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
A19

Description

The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.