Besa Tao 10 Stem Pendant, Opal Matte, Black Finish, 1x 9W LED

  • Mfr # 1TT-151207-LED-BK

  • Zoro # G215614280


product price:  $909.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Height
10.75 in
Shade Diameter
5.125 in
CRI
90+
Rated Life
30000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-151207-LED-BK
Zoro #
G215614280
UPC #
767893297336
Country of Origin
China

Dimensions

Height
10.75 in
Shade Diameter
5.125 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Dimmable
Yes
CRI
90+
Rated Life
30000
Lamp Included
Yes
Lighting Technology
LED
Voltage
120V
Material
Brass/Steel
Finish
Opal Matte
Style
Contemporary
Lumens
800
Item
Pendant
Shade Material
Glass
Fixture Wattage
9W
Glass Color
White
Damp/Wet Rating
Damp
Color Temperature
3000K
Number of Lights
1
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Finish
Black
Fixture Socket Type
GU24

Description

The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.