Besa Tao 10 Stem Pendant, Titan, Black Finish, 1x 9W LED

  • Mfr # 1TT-1512TN-LED-BK

  • Zoro # G115614236


product price:  $909.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Number of Lights
1
Height
10.75 in
Voltage
120V
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-1512TN-LED-BK
Zoro #
G115614236
UPC #
767893297411
Country of Origin
Türkiye

Dimensions

Height
10.75 in
Shade Diameter
5.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Material
Brass/Steel
Number of Lights
1
Voltage
120V
Dimmable
Yes
Color Temperature
3000K
Glass Color
Gray
Style
Contemporary
Lumens
800
Rated Life
30000
Lamp Included
Yes
Shade Material
Glass
Item
Pendant
Damp/Wet Rating
Damp
Finish
Titan
Fixture Wattage
9W
Lighting Technology
LED
CRI
90+
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
UL or ETL Listing
UL
cUL or cETL Listing
cUL

Description

The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Titan glass is a soft off-white cased glass that is handcrafted with spiraling strokes of silver, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.