Besa, Tay Tay Mini Sconce, Red Cloud, Bronze Finish, 1x40W G9 base

  • Mfr # 1SW-5605RC-BR

  • Zoro # G815613546


product price:  $292.50
/ea
Free Shipping & Returns

Key Features

Shade Diameter
4.125 in
Fixture Wattage
40W
Diameter
5 in
Mounting
Horizontal
Fixture Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-5605RC-BR
Zoro #
G815613546
UPC #
767893297053
Country of Origin
China

Dimensions

Shade Diameter
4.125 in
Diameter
5 in
Height
7.75 in
Extension/Depth (in Inches)
5.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Height of Center (in Inches)
5.25 in
Canopy/Fitter Height (in Inches)
5 in
Shade Height (in Inches)
3.875 in

Details

Fixture Wattage
40W
Mounting
Horizontal
Fixture Voltage
120V
Finish
Red Cloud
Glass Color
Red
Number of Bulbs
1
Damp/Wet Rating
Damp
Lamp Included
Yes
Item
Sconce
Style
Contemporary
Dimmable
Yes
Fixture Socket Type
G9 Bi-pin
Shade Material
Glass
Eco-Friendly (Y/N)
Yes
Material
Steel
Bulb Shape
T5
Fixture Finish
Bronze
UL or ETL Listing
ETL
cUL or cETL Listing
cETL

Description

The Tay Tay is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The mini sconce is equipped with a decorative lampholder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.