Besa, Tay Tay Mini Sconce, Red Cloud, Chrome Finish, 1x40W G9 base

  • Mfr # 1SW-5605RC-CR

  • Zoro # G315613480


product price:  $292.99
/ea
Free Shipping & Returns

Key Features

Shade Diameter
4.125 in
Glass Color
Red
Style
Contemporary
Finish
Red Cloud
Fixture Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-5605RC-CR
Zoro #
G315613480
UPC #
767893297077
Country of Origin
China

Dimensions

Shade Diameter
4.125 in
Height
7.75 in
Diameter
5 in
Canopy/Fitter Height (in Inches)
5 in
Shade Height (in Inches)
3.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Extension/Depth (in Inches)
5.5 in
Height of Center (in Inches)
5.25 in

Details

Item
Sconce
Glass Color
Red
Style
Contemporary
Finish
Red Cloud
Fixture Voltage
120V
Lamp Included
Yes
Mounting
Horizontal
Fixture Wattage
40W
Dimmable
Yes
Damp/Wet Rating
Damp
Number of Bulbs
1
Material
Steel
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Shade Material
Glass
Bulb Shape
T5
Fixture Finish
Chrome
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
G9 Bi-pin

Description

The Tay Tay is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The mini sconce is equipped with a decorative lampholder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.