Besa, Tay Tay Mini Sconce, Red Cloud, Chrome Finish, 1x5W LED

  • Mfr # 1SW-5605RC-LED-CR

  • Zoro # G515613563


product price:  $342.00
/ea
Free Shipping & Returns

Key Features

Mounting
Horizontal
Height
7.75 in
Finish
Red Cloud
Style
Contemporary
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1SW-5605RC-LED-CR
Zoro #
G515613563
UPC #
767893297114
Country of Origin
China

Dimensions

Height
7.75 in
Diameter
5 in
Shade Diameter
4.125 in
Shade Height (in Inches)
3.875 in
Extension/Depth (in Inches)
5.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
5 in
Height of Center (in Inches)
5.25 in

Details

Mounting
Horizontal
Item
Sconce
Finish
Red Cloud
Style
Contemporary
Lighting Technology
LED
Fixture Voltage
120V
Glass Color
Red
Dimmable
Yes
Damp/Wet Rating
Damp
Number of Bulbs
1
Fixture Wattage
5W
Lamp Included
Yes
Lumens
450
Color Temperature
3000K
CRI
90+
Shade Material
Glass
Material
Steel
Fixture Socket Type
G9 Bi-pin
Fixture Finish
Chrome
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Life hours
25000
Eco-Friendly (Y/N)
Yes
Bulb Shape
T3

Description

The Tay Tay is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The mini sconce is equipped with a decorative lampholder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.