
Besa, Tay Tay Mini Sconce, Red Cloud, Satin Nickel Finish, 1x5W LED
Mfr # 1SW-5605RC-LED-SN
Zoro # G015613643
product price:Â $360.99
/ea
Free Shipping & Returns
Key Features
Height
7.75 in
Finish
Red Cloud
Number of Bulbs
1
Diameter
5 in
Glass Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1SW-5605RC-LED-SN
Zoro #
G015613643
UPC #
767893297138
Country of Origin
China
Dimensions
Height
7.75 in
Diameter
5 in
Shade Diameter
4.125 in
Shade Height (in Inches)
3.875 in
Extension/Depth (in Inches)
5.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
5 in
Height of Center (in Inches)
5.25 in
Description
The Tay Tay is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The mini sconce is equipped with a decorative lampholder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.