Besa Tay Tay Pendant, Honey, Black Finish, 1x 5W LED

  • Mfr # 1XT-5605HN-LED-BK

  • Zoro # G515614997


product price:  $414.00
/ea
Free Shipping & Returns

Key Features

Height
3.875 in
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1XT-5605HN-LED-BK
Zoro #
G515614997
UPC #
768509303878
Country of Origin
China

Dimensions

Height
3.875 in
Shade Diameter
4.125 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Honey
Glass Color
Almond
Fixture Wattage
5W
Lumens
550
Lamp Included
Yes
Dimmable
Yes
Color Temperature
3000K
Material
Brass/Aluminum
Damp/Wet Rating
Dry
CRI
90+
Rated Life
25000
Lighting Technology
LED
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GY6.35 Bi-pin
Fixture Finish
Black
cUL or cETL Listing
cETL
Bulb Shape
T4

Description

The Tay Tay is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.