Shop BESA LIGHTING
See all product information
Create Account
Besa Tay Tay Pendant, Opal Matte, Black Finish, 1x 50W MAX GY6.35 Base
- Mfr # 1XT-560507-BK
- Zoro # G815615144
product price:Â
$
364.50
/ea
Free Shipping & Returns
Key Features
Height
3.875 in
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1XT-560507-BK
- Zoro #
- G815615144
- UPC #
- 768504303828
- Country of Origin
- China
Dimensions
- Height
- 3.875 in
- Shade Diameter
- 4.125 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Details
- Voltage
- 12V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Opal Matte
- Glass Color
- White
- Damp/Wet Rating
- Dry
- Fixture Wattage
- 50W
- Material
- Brass/Aluminum
- Dimmable
- Yes
- Lamp Included
- Yes
- Fixture Socket Type
- GY6.35 Bi-pin
- Bulb Shape
- T4
- UL or ETL Listing
- ETL
- Fixture Finish
- Black
- Pendant Maximum Drop (In Inches)
- 120 in
- cUL or cETL Listing
- cETL
- Eco-Friendly (Y/N)
- Yes
Description
The Tay Tay is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.