
Besa Tay Tay Pendant, Red Cloud, Bronze Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-5605RC-BR
Zoro # G915615075
product price:Â $364.50
/ea
Free Shipping & Returns
Key Features
Height
3.875 in
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-5605RC-BR
Zoro #
G915615075
UPC #
768511303897
Country of Origin
China
Dimensions
Height
3.875 in
Shade Diameter
4.125 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Red Cloud
Glass Color
Red
Lamp Included
Yes
Fixture Wattage
50W
Dimmable
Yes
Damp/Wet Rating
Dry
Material
Brass/Aluminum
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GY6.35 Bi-pin
Fixture Finish
Bronze
cUL or cETL Listing
cETL
Bulb Shape
T4
Description
The Tay Tay is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.