Besa Tay Tay Pendant, Red Cloud, Bronze Finish, 1x 5W LED

  • Mfr # 1XT-5605RC-LED-BR

  • Zoro # G115613819


product price:  $436.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Dry
Rated Life
25000
Lumens
550
Shade Material
Glass
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-5605RC-LED-BR
Zoro #
G115613819
UPC #
768513303918
Country of Origin
China

Dimensions

Height
3.875 in
Shade Diameter
4.125 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Damp/Wet Rating
Dry
Rated Life
25000
Lumens
550
Shade Material
Glass
Voltage
12V
CRI
90+
Finish
Red Cloud
Item
Pendant
Fixture Wattage
5W
Lighting Technology
LED
Style
Contemporary
Lamp Included
Yes
Glass Color
Red
Material
Brass/Aluminum
Dimmable
Yes
Number of Lights
1
Color Temperature
3000K
Bulb Shape
T4
cUL or cETL Listing
cETL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Bronze
Fixture Socket Type
GY6.35 Bi-pin
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL

Description

The Tay Tay is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.