Shop BESA LIGHTING
See all product information
Create Account
Besa Tay Tay Pendant, Red Cloud, Satin Nickel Finish, 1x 5W LED
- Mfr # 1XT-5605RC-LED-SN
- Zoro # G615613784
product price:Â
$
414.00
/ea
Free Shipping & Returns
Key Features
Height
3.875 in
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1XT-5605RC-LED-SN
- Zoro #
- G615613784
- UPC #
- 768514303924
- Country of Origin
- China
- Voltage
- 12V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Red Cloud
- Glass Color
- Red
- Fixture Wattage
- 5W
- Rated Life
- 25,000 hr
- Lumens
- 550
- Color Temperature
- 3000 K
- Damp/Wet Rating
- Dry
- Dimmable
- Yes
- Material
- Brass/Aluminum
- Lighting Technology
- LED
- CRI
- 90+
- Lamp Included
- Yes
- Pendant Maximum Drop (In Inches)
- 120 in
- Eco-Friendly (Y/N)
- Yes
- Fixture Finish
- Satin Nickel
- cUL or cETL Listing
- cETL
- UL or ETL Listing
- ETL
- Fixture Socket Type
- GY6.35 Bi-pin
- Bulb Shape
- T4
Dimensions
- Height
- 3.875 in
- Shade Diameter
- 4.125 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Description
The Tay Tay is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.