Besa, Tay Tay Vanity, Red Cloud, Satin Nickel Finish, 2x5W LED

  • Mfr # 2SW-5605RC-LED-SN

  • Zoro # G915613811


product price:  $531.00
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Number of Lights
2
Lighting Technology
LED
Style
Contemporary
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2SW-5605RC-LED-SN
Zoro #
G915613811
UPC #
768679304866
Country of Origin
China

Dimensions

Diameter
14.625 in
Height
7.25 in
Height of Center (in Inches)
4.75 in
Canopy/Fitter Height (in Inches)
4.5 in
Shade Diameter/Width (in Inches)
4.125 in
Canopy/Fitter Diameter/Width (in Inches)
5.875 in
Shade Height (in Inches)
3.875 in
Extension/Depth (in Inches)
5.5 in

Details

Color Temperature
3000K
Number of Lights
2
Lighting Technology
LED
Style
Contemporary
Damp/Wet Rating
Damp
Voltage
120V
Item
Sconce
Mounting
Horizontal
Lumens
450
Shade Material
Glass
CRI
90+
Dimmable
Yes
Fixture Wattage
5W
Finish
Red Cloud
Lamp Included
Yes
Glass Color
Red
Life hours
25000
Bulb Shape
T3
Material
Steel
Fixture Socket Type
G9 Bi-pin
Fixture Finish
Satin Nickel
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL

Description

The Tay Tay is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removeable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.