Besa Tessa Pendant, Marble, Black Finish, 1x 75W MAX E26 Base

  • Mfr # 1KX-420152-BK

  • Zoro # G715614926


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Style
Contemporary
Fixture Wattage
75W
Dimmable
Yes
Shade Diameter
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-420152-BK
Zoro #
G715614926
UPC #
767893295592
Country of Origin
China

Dimensions

Shade Diameter
10.5 in
Height
5.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Material
Brass/Steel
Item
Pendant
Style
Contemporary
Fixture Wattage
75W
Dimmable
Yes
Number of Lights
1
Glass Color
Gray
Voltage
120V
Damp/Wet Rating
Damp
Shade Material
Glass
Finish
Marble
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in

Description

Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.