Besa Tessa Pendant, Marble, Black Finish, 1x 9W LED

  • Mfr # 1KX-420152-LED-BK

  • Zoro # G915614924


product price:  $436.50
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Shade Material
Glass
Dimmable
Yes
Style
Contemporary
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-420152-LED-BK
Zoro #
G915614924
UPC #
767893295608
Country of Origin
China

Dimensions

Height
5.5 in
Shade Diameter
10.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Damp/Wet Rating
Damp
Shade Material
Glass
Dimmable
Yes
Item
Pendant
Style
Contemporary
Color Temperature
3000K
Lighting Technology
LED
Fixture Wattage
9W
Voltage
120V
Number of Lights
1
Lamp Included
Yes
Lumens
800
Rated Life
30000
CRI
90+
Glass Color
Gray
Material
Brass/Steel
Finish
Marble
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
GU24
cUL or cETL Listing
cUL

Description

Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.