
Besa Tessa Pendant, Mocha, Black Finish, 1x 75W MAX E26 Base
Mfr # 1KX-420183-BK
Zoro # G915614863
product price: $387.00
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Damp/Wet Rating
Damp
Height
5.5 in
Fixture Wattage
75W
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-420183-BK
Zoro #
G915614863
UPC #
767893295615
Country of Origin
Turkey
Dimensions
Height
5.5 in
Shade Diameter
10.5 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Shade Material
Glass
Damp/Wet Rating
Damp
Fixture Wattage
75W
Style
Contemporary
Voltage
120V
Item
Pendant
Material
Brass/Steel
Number of Lights
1
Dimmable
Yes
Finish
Mocha
Glass Color
Almond
Fixture Finish
Black
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Description
Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Mocha glass is a pressed glass that features a cream color that is marbleized with brown. This decor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.