Besa Tessa Pendant, Red Matte, Black Finish, 1x 75W MAX E26 Base

  • Mfr # 1JT-420131-BK

  • Zoro # G815614161


product price:  $288.00
/ea
Free Shipping & Returns

Key Features

Finish
Red Matte
Material
Brass/Steel
Dimmable
Yes
Height
5.5 in
Shade Diameter
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-420131-BK
Zoro #
G815614161
UPC #
767893291013
Country of Origin
Turkey

Dimensions

Height
5.5 in
Shade Diameter
10.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Finish
Red Matte
Material
Brass/Steel
Dimmable
Yes
Voltage
120V
Glass Color
Red
Fixture Wattage
75W
Number of Lights
1
Item
Pendant
Shade Material
Glass
Style
Contemporary
Damp/Wet Rating
Damp
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
cUL or cETL Listing
cUL
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)

Description

Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Matte glass is a vibrant primary red pressed glass, with a white inner layer. This decor can add an edgy, classic, or contemporary feel to any room. When lit this gives off a light that is functional and energetic. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.