
Besa Tessa Pendant, Red Matte, Black Finish, 1x 75W MAX E26 Base
Mfr # 1KX-420131-BK
Zoro # G915614955
product price: $387.00
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Shade Material
Glass
Fixture Wattage
75W
Voltage
120V
Finish
Red Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-420131-BK
Zoro #
G915614955
UPC #
767893295578
Country of Origin
Turkey
Dimensions
Height
5.5 in
Shade Diameter
10.5 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Item
Pendant
Damp/Wet Rating
Damp
Shade Material
Glass
Fixture Wattage
75W
Voltage
120V
Finish
Red Matte
Number of Lights
1
Glass Color
Red
Dimmable
Yes
Material
Brass/Steel
Style
Contemporary
Bulb Shape
A19
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Description
Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Matte glass is a vibrant primary red pressed glass, with a white inner layer. This decor can add an edgy, classic, or contemporary feel to any room. When lit this gives off a light that is functional and energetic. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.