Besa Tessa Pendant, Red Matte, Black Finish, 1x 9W LED

  • Mfr # 1KX-420131-LED-BK

  • Zoro # G215614952


product price:  $436.50
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
9W
Lumens
800
Damp/Wet Rating
Damp
Number of Lights
1
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-420131-LED-BK
Zoro #
G215614952
UPC #
767893295585
Country of Origin
Turkey

Dimensions

Height
5.5 in
Shade Diameter
10.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Fixture Wattage
9W
Lumens
800
Damp/Wet Rating
Damp
Item
Pendant
Number of Lights
1
CRI
90+
Material
Brass/Steel
Voltage
120V
Style
Contemporary
Shade Material
Glass
Glass Color
Red
Color Temperature
3000K
Lighting Technology
LED
Rated Life
30000
Dimmable
Yes
Finish
Red Matte
Lamp Included
Yes
cUL or cETL Listing
cUL
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Socket Type
GU24
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes

Description

Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Matte glass is a vibrant primary red pressed glass, with a white inner layer. This decor can add an edgy, classic, or contemporary feel to any room. When lit this gives off a light that is functional and energetic. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.