
Besa Tessa Pendant, Solare, Black Finish, 1x 75W MAX E26 Base
Mfr # 1JT-4201SL-BK
Zoro # G115614229
product price:Â $288.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
75W
Dimmable
Yes
Style
Contemporary
Damp/Wet Rating
Damp
Finish
Solare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-4201SL-BK
Zoro #
G115614229
UPC #
767893288211
Country of Origin
Turkey
Dimensions
Shade Diameter
10.5 in
Height
5.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Fixture Wattage
75W
Dimmable
Yes
Item
Pendant
Style
Contemporary
Damp/Wet Rating
Damp
Finish
Solare
Glass Color
Red
Shade Material
Glass
Number of Lights
1
Material
Brass/Steel
Voltage
120V
UL or ETL Listing
UL
Fixture Finish
Black
Bulb Shape
A19
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Description
Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Solare glass is a pressed glass that features swirls of white throughout clear glass, which then is colored with a translucent mix of red-orange to yellow. This decor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.