Besa Tessa Pendant, Solare, Black Finish, 1x 75W MAX E26 Base

  • Mfr # 1KX-4201SL-BK

  • Zoro # G915614917


product price: $387.00
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Glass Color
Red
Damp/Wet Rating
Damp
Finish
Solare
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-4201SL-BK
Zoro #
G915614917
UPC #
767893295639
Country of Origin
Turkey

Dimensions

Height
5.5 in
Shade Diameter
10.5 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Style
Contemporary
Glass Color
Red
Damp/Wet Rating
Damp
Finish
Solare
Number of Lights
1
Shade Material
Glass
Item
Pendant
Material
Brass/Steel
Dimmable
Yes
Fixture Wattage
75W
Voltage
120V
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Finish
Black
Bulb Shape
A19

Description

Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Solare glass is a pressed glass that features swirls of white throughout clear glass, which then is colored with a translucent mix of red-orange to yellow. This decor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.