Besa Tessa Pendant, Solare, Black Finish, 1x 9W LED

  • Mfr # 1JT-4201SL-LED-BK

  • Zoro # G215614181


product price:  $337.50
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
CRI
90+
Shade Diameter
10.5 in
Voltage
120V
Rated Life
30000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-4201SL-LED-BK
Zoro #
G215614181
UPC #
767893291075
Country of Origin
Turkey

Dimensions

Shade Diameter
10.5 in
Height
5.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Material
Brass/Steel
CRI
90+
Voltage
120V
Rated Life
30000
Lamp Included
Yes
Damp/Wet Rating
Damp
Style
Contemporary
Finish
Solare
Dimmable
Yes
Lighting Technology
LED
Item
Pendant
Glass Color
Red
Number of Lights
1
Color Temperature
3000K
Lumens
800
Shade Material
Glass
Fixture Wattage
9W
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Bulb Shape
A19
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
UL or ETL Listing
UL

Description

Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Solare glass is a pressed glass that features swirls of white throughout clear glass, which then is colored with a translucent mix of red-orange to yellow. This decor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.