Besa Tessa Pendant, Solare, Black Finish, 1x 9W LED

  • Mfr # 1KX-4201SL-LED-BK

  • Zoro # G315615057


product price:  $436.50
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Color Temperature
3000K
Damp/Wet Rating
Damp
Fixture Wattage
9W
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-4201SL-LED-BK
Zoro #
G315615057
UPC #
767893295646
Country of Origin
Türkiye

Dimensions

Height
5.5 in
Shade Diameter
10.5 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lamp Included
Yes
Color Temperature
3000K
Damp/Wet Rating
Damp
Fixture Wattage
9W
Item
Pendant
CRI
90+
Voltage
120V
Lighting Technology
LED
Number of Lights
1
Lumens
800
Glass Color
Red
Style
Contemporary
Finish
Solare
Dimmable
Yes
Shade Material
Glass
Material
Brass/Steel
Rated Life
30000
Bulb Shape
A19
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in

Description

Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Solare glass is a pressed glass that features swirls of white throughout clear glass, which then is colored with a translucent mix of red-orange to yellow. This decor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.