
Besa Tessa Pendant, White, Black Finish, 1x 75W MAX E26 Base
Mfr # 1JT-420107-BK
Zoro # G615614330
product price: $288.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Number of Lights
1
Shade Material
Glass
Fixture Wattage
75W
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-420107-BK
Zoro #
G615614330
UPC #
767893290993
Country of Origin
Turkey
Dimensions
Shade Diameter
10.5 in
Height
5.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Voltage
120V
Number of Lights
1
Shade Material
Glass
Fixture Wattage
75W
Damp/Wet Rating
Damp
Dimmable
Yes
Item
Pendant
Style
Contemporary
Finish
White
Glass Color
White
Material
Brass/Steel
UL or ETL Listing
UL
Fixture Finish
Black
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Description
Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our White glass is a soft white cased glass that can suit any classic or modern decor. White has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.