Besa Tessa Pendant, White, Black Finish, 1x 75W MAX E26 Base

  • Mfr # 1KX-420107-BK

  • Zoro # G115614397


product price: $387.00
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Voltage
120V
Height
5.5 in
Damp/Wet Rating
Damp
Fixture Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-420107-BK
Zoro #
G115614397
UPC #
767893295554
Country of Origin
Turkey

Dimensions

Height
5.5 in
Shade Diameter
10.5 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Material
Brass/Steel
Voltage
120V
Damp/Wet Rating
Damp
Fixture Wattage
75W
Item
Pendant
Style
Contemporary
Glass Color
White
Number of Lights
1
Dimmable
Yes
Finish
White
Shade Material
Glass
Bulb Shape
A19
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL

Description

Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our White glass is a soft white cased glass that can suit any classic or modern decor. White has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.