Besa Tessa Pendant, White, Black Finish, 1x 9W LED

  • Mfr # 1KX-420107-LED-BK

  • Zoro # G415614394


product price:  $436.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Lamp Included
Yes
Shade Material
Glass
Number of Lights
1
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-420107-LED-BK
Zoro #
G415614394
UPC #
767893295561
Country of Origin
Turkey

Dimensions

Shade Diameter
10.5 in
Height
5.5 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Item
Pendant
Lamp Included
Yes
Shade Material
Glass
Number of Lights
1
Glass Color
White
Lighting Technology
LED
Color Temperature
3000K
Dimmable
Yes
Lumens
800
Fixture Wattage
9W
Damp/Wet Rating
Damp
CRI
90+
Finish
White
Rated Life
30000
Style
Contemporary
Material
Brass/Steel
Fixture Socket Type
GU24
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
UL or ETL Listing
UL

Description

Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our White glass is a soft white cased glass that can suit any classic or modern decor. White has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.