
Besa Tessa Stem Pendant, Marble, Black Finish, 1x 75W MAX E26 Base
Mfr # 1TT-420152-BK
Zoro # G015613919
product price: $661.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Glass Color
Gray
Material
Brass/Steel
Height
5.5 in
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-420152-BK
Zoro #
G015613919
UPC #
768008298866
Country of Origin
China
Dimensions
Height
5.5 in
Shade Diameter
10.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Voltage
120V
Glass Color
Gray
Material
Brass/Steel
Style
Contemporary
Dimmable
Yes
Fixture Wattage
75W
Damp/Wet Rating
Damp
Finish
Marble
Number of Lights
1
Shade Material
Glass
Item
Pendant
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
cUL or cETL Listing
cUL
Description
Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.