
Besa Tessa Stem Pendant, Mocha, Black Finish, 1x 75W MAX E26 Base
Mfr # 1TT-420183-BK
Zoro # G515613877
product price: $859.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Shade Diameter
10.5 in
Glass Color
Almond
Damp/Wet Rating
Damp
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-420183-BK
Zoro #
G515613877
UPC #
768010298885
Country of Origin
Turkey
Dimensions
Shade Diameter
10.5 in
Height
5.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Item
Pendant
Dimmable
Yes
Glass Color
Almond
Damp/Wet Rating
Damp
Material
Brass/Steel
Number of Lights
1
Finish
Mocha
Fixture Wattage
75W
Style
Contemporary
Voltage
120V
Shade Material
Glass
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Description
Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Mocha glass is a pressed glass that features a cream color that is marbleized with brown. This decor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.