Besa Tessa Stem Pendant, Mocha, Black Finish, 1x 9W LED

  • Mfr # 1TT-420183-LED-BK

  • Zoro # G415613915


product price:  $921.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Shade Diameter
10.5 in
Shade Material
Glass
Height
5.5 in
Rated Life
30000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-420183-LED-BK
Zoro #
G415613915
UPC #
768011298891
Country of Origin
Turkey

Dimensions

Shade Diameter
10.5 in
Height
5.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Material
Brass/Steel
Shade Material
Glass
Item
Pendant
Rated Life
30000
Dimmable
Yes
Lumens
800
Lamp Included
Yes
Number of Lights
1
Damp/Wet Rating
Damp
CRI
90+
Style
Contemporary
Finish
Mocha
Glass Color
Almond
Lighting Technology
LED
Fixture Wattage
9W
Voltage
120V
Color Temperature
3000K
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Finish
Black
UL or ETL Listing
UL

Description

Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Mocha glass is a pressed glass that features a cream color that is marbleized with brown. This decor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.