
Besa Tessa Stem Pendant, Solare, Black Finish, 1x 75W MAX E26 Base
Mfr # 1TT-4201SL-BK
Zoro # G015613872
product price: $730.99
/ea
Free Shipping & Returns
Key Features
Glass Color
Red
Height
5.5 in
Shade Diameter
10.5 in
Voltage
120V
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-4201SL-BK
Zoro #
G015613872
UPC #
768012298906
Country of Origin
Turkey
Dimensions
Height
5.5 in
Shade Diameter
10.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Glass Color
Red
Item
Pendant
Voltage
120V
Material
Brass/Steel
Fixture Wattage
75W
Number of Lights
1
Finish
Solare
Shade Material
Glass
Damp/Wet Rating
Damp
Style
Contemporary
Dimmable
Yes
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Bulb Shape
A19
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Description
Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Solare glass is a pressed glass that features swirls of white throughout clear glass, which then is colored with a translucent mix of red-orange to yellow. This decor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.