Besa Tessa Stem Pendant, Solare, Black Finish, 1x 9W LED

  • Mfr # 1TT-4201SL-LED-BK

  • Zoro # G615614262


product price:  $921.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Lighting Technology
LED
Glass Color
Red
Fixture Wattage
9W
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-4201SL-LED-BK
Zoro #
G615614262
UPC #
768013298912
Country of Origin
Türkiye

Dimensions

Shade Diameter
10.5 in
Height
5.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Color Temperature
3000K
Lighting Technology
LED
Glass Color
Red
Fixture Wattage
9W
Lamp Included
Yes
Number of Lights
1
Voltage
120V
Damp/Wet Rating
Damp
CRI
90+
Rated Life
30000
Style
Contemporary
Shade Material
Glass
Item
Pendant
Dimmable
Yes
Lumens
800
Finish
Solare
Material
Brass/Steel
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Fixture Finish
Black
cUL or cETL Listing
cUL
Fixture Socket Type
GU24

Description

Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Solare glass is a pressed glass that features swirls of white throughout clear glass, which then is colored with a translucent mix of red-orange to yellow. This decor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.