Besa Timo 6 Pendant, Clear/Black, Black Finish, 1x 9W LED

  • Mfr # 1XT-TIMO6BC-LED-BK

  • Zoro # G815614918


product price:  $459.00
/ea
Free Shipping & Returns

Key Features

CRI
90+
Material
Brass/Aluminum
Lumens
525
Lamp Included
Yes
Glass Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-TIMO6BC-LED-BK
Zoro #
G815614918
UPC #
768659304862
Country of Origin
Turkey

Dimensions

Shade Diameter
6 in
Height
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

CRI
90+
Material
Brass/Aluminum
Lumens
525
Lamp Included
Yes
Glass Color
Clear
Fixture Wattage
9W
Color Temperature
3000K
Finish
Clear/Black
Voltage
12V
Shade Material
Glass
Style
Midcentury
Number of Lights
1
Rated Life
25000
Lighting Technology
LED
Damp/Wet Rating
Dry
Dimmable
Yes
Item
Pendant
cUL or cETL Listing
cETL
Fixture Finish
Black
Fixture Socket Type
GU5.3 Bi-pin
UL or ETL Listing
ETL
Bulb Shape
MR16
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in

Description

Our Timo 6 LED Mini Pendant is equipped with a black capped conical clear shade, concealing a focused downlight source for effective task lighting. Produced in a modern yet soft industrial theme, this pendant offers a look that will easily merge into the recent urban decorating trends. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.