Besa Timo 6 Pendant, Smoke/Black, Black Finish, 1x 9W LED

  • Mfr # 1XT-TIMO6BS-LED-BK

  • Zoro # G715614940


product price:  $459.00
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Height
9 in
Dimmable
Yes
Number of Lights
1
Style
Midcentury
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-TIMO6BS-LED-BK
Zoro #
G715614940
UPC #
767893283759
Country of Origin
Turkey

Dimensions

Height
9 in
Shade Diameter
6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lighting Technology
LED
Dimmable
Yes
Number of Lights
1
Style
Midcentury
Glass Color
Gray
Finish
Smoke/Black
Material
Brass/Aluminum
Damp/Wet Rating
Dry
CRI
90+
Lamp Included
Yes
Voltage
12V
Rated Life
25000
Lumens
525
Fixture Wattage
9W
Item
Pendant
Color Temperature
3000K
Shade Material
Glass
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
GU5.3 Bi-pin
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Bulb Shape
MR16

Description

Our Timo 6 LED Mini Pendant is equipped with a black capped conical clear shade, concealing a focused downlight source for effective task lighting. Produced in a modern yet soft industrial theme, this pendant offers a look that will easily merge into the recent urban decorating trends. Our Smoke Trans glass is a colored semi-transparent glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.