Besa Timo 6 Pendant, Smoke/White, Black Finish, 1x 9W LED

  • Mfr # 1XT-TIMO6WS-LED-BK

  • Zoro # G115615073


product price:  $459.00
/ea
Free Shipping & Returns

Key Features

Shade Diameter
6 in
Glass Color
Gray
Fixture Wattage
9W
Lighting Technology
LED
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-TIMO6WS-LED-BK
Zoro #
G115615073
UPC #
768661304867
Country of Origin
Turkey

Dimensions

Shade Diameter
6 in
Height
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Glass Color
Gray
Fixture Wattage
9W
Lighting Technology
LED
CRI
90+
Damp/Wet Rating
Dry
Rated Life
25000
Lamp Included
Yes
Color Temperature
3000K
Shade Material
Glass
Item
Pendant
Finish
Smoke/White
Style
Midcentury
Number of Lights
1
Voltage
12V
Dimmable
Yes
Material
Brass/Aluminum
Lumens
525
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
MR16
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
Fixture Socket Type
GU5.3 Bi-pin
cUL or cETL Listing
cETL

Description

Our Timo 6 LED Mini Pendant is equipped with a white capped conical clear shade, concealing a focused downlight source for effective task lighting. Produced in a modern yet soft industrial theme, this pendant offers a look that will easily merge into the recent urban decorating trends. Our Smoke Trans glass is a colored semi-transparent glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.