Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa, Togo Sconce, Bronze 1x75W Incandescent

  • Mfr # TOGOBR

  • Zoro # G111872753


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Includes
Glass Shade and Backplate
Voltage
120V
Width
5.25 in.
Height
4 in.
Length
9.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOGOBR
Zoro #
G111872753
UPC #
767893922177
Country of Origin
Turkey

Dimensions

Width
5.25 in.
Height
4 in.
Length
9.5 in.
Fixture Height
9.5 in
Shade Length
4 in
Shade Diameter
5.25 in
Fixture Diameter
5.25 in
Height of Center
4.75 in
Shade Height
9.5 in

Details

Includes
Glass Shade and Backplate
Item
Outdoor Sconce
Voltage
120V
Lens Material
Glass
Finish
Bronze
Standards
UL; cUL
Glass Finish
Smoke
Max. Fixture Wattage
75W
Mounting Locations Supported
Wet
Number of Light Bulbs Required
1
Lamp Included
No
Fixture Type
120v Sconce Int/Ext
Socket Type
E26 Medium base
Housing Material
Aluminum
Weight
3 lb
Bulb Shape
E26 Medium base
Number of lamps
1
Application
Outdoor/Indoor
Dimmable
Yes
Lamp Shape
A19
Shade Finish
Bronze
Fixture Extension
4 in
Style
Contemporary
Shade Color
Bronze
Mounting Orientation
Vertical
Shade Material
Glass

Description

The half oval design of series Togo wall luminaire originates with skillfully blown glass. The molded glass diffusers of this luminaire is hand-decorated in a opaque bronze finish, with a warm smoke tint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.